Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toto Automatic Flush Valve, Top Spud TET1UA32#CP

Automatic Flush Valve, Top Spud (Discontinued)

  • Mfr # TET1UA32#CP
  • Zoro # G6531913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TET1UA32#CP
Zoro #
G6531913
UPC #
739268333215
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
1 in
Spud Connection Size
1 1/2 in

Details

Item
Automatic Flush Valve
Basic Power Source
Hydropower
Brand and Series
Toto
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Sensor Range
Adjustable
Battery Life
10 yr
Standards
CA Title 20, Cal Green Compliant
Pressure Range
35 to 125 psi
Green Certification or Other Recognition
WaterSense Certified
Exposed/Concealed
Exposed
Spud Coupling
1 1/2 in
Finish
Polished Chrome
Includes
1 in Angle Stops, 1 1/2 in Vacuum Breaker Tube
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Fixture Type
Urinal
Fixture Connection
Top Spud
Valve Design
Piston
Fixture Mount
Floor
Rough-In
11 1/2 in
Product Type
Toilet Flush Valve
Compatible Product Type
Toilets
Series
EcoPower
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.