Connelly, Right Hand Connect, 2pcs Toilet, 1.28/0.9 gpf, Tornado Flush, Floor Mount, Elongated

  • Mfr # MS494124CEMFRG#01

  • Zoro # G0320282


product price:  $757.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28/0.9
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS494124CEMFRG#01
Zoro #
G0320282
UPC #
739268339033
Country of Origin
Mexico

Dimensions

Width
15-7/8"
Depth
28-3/4"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28/0.9
Material
Vitreous China
Flushing Method
Tornado Flush
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); UPC; IPC; NSPC; NPC; CA Prop 65
Item
Connelly,Right Hand Connect,2pcs Toilet
Collection
Connelly
Includes
Right Hand Trip Lever; CEFIONTECT Ceramic Glaze; SS124 Seat

Description

Connelly,Right Hand Connect,2pcs Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.