
Drake 1.28 GPF Two Piece Elongated Transitional Toilet, 10 Rough-In and CEFIONTECT Glaze
Mfr # MW7864726CEFGA.10#01
Zoro # G610904986
product price:Â $1,960.99
/eaKey Features
Bowl Shape
Elongated
Width
19.125 in
Bowl Depth
28.375 in
Finish
Cotton
One Piece/Two Piece
Two Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MW7864726CEFGA.10#01
Zoro #
G610904986
UPC #
739268446588
Country of Origin
China
Dimensions
Width
19.125 in
Bowl Depth
28.375 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
Two Piece
Description
The TOTO Drake Transitional WASHLET+ Two-Piece Elongated 1.28 GPF Universal Height TORNADO FLUSH Toilet with Auto Flush is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.