
Drake 1.28 GPF Two Piece Elongated Transitional Toilet, Tornado Flush, CEFIONTECT Glaze
Mfr # MW7864726CEG#01
Zoro # G610905006
product price:Â $1,732.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Bowl Shape
Elongated
Width
19.1875 in
Bowl Depth
28.3125 in
Finish
Cotton
One Piece/Two Piece
Two Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW7864726CEG#01
Zoro #
G610905006
UPC #
739268446663
Country of Origin
China
Dimensions
Width
19.1875 in
Bowl Depth
28.3125 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
Two Piece
Description
The TOTO Drake Transitional WASHLET+ Two-Piece Elongated 1.28 GPF TORNADO FLUSH Toilet with S7 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.