
Drake CST775CEFG 1.28 GPF Two-Piece Round Chair Height Toilet with Left Hand Lever, Bone (Discontinued)
- Mfr # CST775CEFG#03
- Zoro # G409074555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CST775CEFG#03
Zoro #
G409074555
UPC #
739268411128
Country of Origin
United States
Dimensions
Width
17.1875 in
Depth
26.375 in
Height
30.125 in
Details
Color
Bone
Material
Vitreous China
Description
The TOTO Drake two-piece Round 1.28 GPF universal height Tornado Flush toilet with CeFiONtect is a beautifully designed high profile toilet. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CeFiONtect, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CeFiONtect, coupled with Tornado Flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the TOTO Drake is designed in TOTO's universal height, which allows for a more comfortable seat position across a wide range of users This version of the Drake has a left-hand chrome trip lever, is ADA compliant, and meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Drake bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.