Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton

  • Mfr # C776CEG#01

  • Zoro # G509074905


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Color
Cotton
Material
Vitreous China
Width
14 in
Bowl Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C776CEG#01
Zoro #
G509074905
UPC #
739268402881
Country of Origin
Viet Nam

Dimensions

Width
14 in
Bowl Depth
14 in

Details

Color
Cotton
Material
Vitreous China

Description

The TOTO Drake elongated Tornado Flush toilet bowl with CeFiONtect is designed for use with compatible Drake tanks. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CeFiONtect, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CeFiONtect, coupled with Tornado Flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. When paired with the correct tank, the toilet can meet the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible Drake tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.