
® Eco Soiree® 1 Piece ADA Elongated Toilet W/CEFIONTECT#174;, Cotton (Discontinued)
- Mfr # MS964214CEFG-01
- Zoro # G304944892
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS964214CEFG-01
Zoro #
G304944892
UPC #
739268157538
Country of Origin
China
Details
Color
Cotton White
Description
Toto ms964214cefg-01 eco soiree 1 piece ada elongated toilet w/cefiontect#174;, cotton ada compliant one piece toilet. Low consumption (1.28gpf/4.8lpf) double cyclone flushing system. It's a scientific factgravity plus significant centrifugal force will spin most anything away efficiently. Like a cyclone in nature, the double cyclone flushing system harnesses the power of water and gravity to create a more powerful 1.28 gpf that maximizes cleaning action. double cyclone features: two nozzles (instead of rim holes) use water more efficiently for a better rim and bowl wash and result in less trapped dirt and bacteria and less cleaning. The dual-nozzle water propulsion system allows more water to be directed to the siphon for a more powerful flush. This toilet complies with ada regulations for height which state that the top of the seat must be between 17" & 19" from the ground. Toto's softclose seat is the latest in innovative smart seat technology with comfortable ergonomic design, molded bumpers, and high gloss polypropylene. (resistant to chemicals and cleaning agents.) constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury and to eliminate annoying "toilet seat slam." the seat and lid utilize a built-in softclose hinge system, which lowers the seat down to the bowl gently and quietly. the engineering of softclose incorporates toto's high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. (all mounting and installation hardware is included, along with easy to follow installation instructions and care and maintenance guidelines in english, spanish and french.)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.