This item is Discontinued.

Toto Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Stainless Steel TET2GA32#SS

Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Stainless Steel (Discontinued)

  • Mfr # TET2GA32#SS
  • Zoro # G0322531
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TET2GA32#SS
Zoro #
G0322531
UPC #
739268311770
Country of Origin
China

Dimensions

Width
14-3/16"
Manufacturers Warranty Length
3 Yr. Limited

Details

Color
Stainless Steel
Gallons per Flush
1.6
Material
Bronze Casting
Flushing Method
Self Powered Hydroelectric
Standards
ASSE 1037; CSA B125.3; IAPMO(cUPC); ASSE; UPC; IPC; NSPC; NPC; CA Title 20; ADA; CA Prop 65
Item
Ecoefv Concealed Toilet 16G W 14 X 12

Description

Ecoefv Concealed Toilet 16G W 14 X 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.