This item is Discontinued.

Toto Ecoefv Exposed Toilet 128G W 24 Vb Ki, 1.28 gpf, Self Powered Hydroelectric, Stainless Steel TET6LA32#CP

Ecoefv Exposed Toilet 128G W 24 Vb Ki, 1.28 gpf, Self Powered Hydroelectric, Stainless Steel (Discontinued)

  • Mfr # TET6LA32#CP
  • Zoro # G0322811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TET6LA32#CP
Zoro #
G0322811
UPC #
739268311916
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 Yr. Limited

Details

Item
Ecoefv Exposed Toilet 128G W 24 Vb Ki
Color
Stainless Steel
Gallons per Flush
1.28
Material
Bronze Casting
Standards
ASSE 1037; CSA B125.3; IAPMO(cUPC); ASSE; UPC; IPC; NSPC; NPC; CA Title 20; ADA; CA Prop 65
Green Environmental Attribute
EPA Water Sense
Flushing Method
Self Powered Hydroelectric

Description

Ecoefv Exposed Toilet 128G W 24 Vb Ki

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.