This item is Discontinued.

No Product Image Available

Ecoefv Exposed Toilet 1.28Gpf Reclaimed, 1.28 gpf, Self Powered Hydroelectric, Polished Chrome (Discontinued)

  • Mfr # TET1LAX#CP
  • Zoro # G0322653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TET1LAX#CP
Zoro #
G0322653
UPC #
739268348615
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 Yr. Limited

Details

Item
Ecoefv Exposed Toilet 1.28Gpf Reclaimed
Color
Polished Chrome
Gallons per Flush
1.28
Material
Bronze Casting
Standards
1037/ASME A112.1037/CSA B125.37; IAPMO(cUPC); UPC; IPC; NSPC; NPC; CA Title 20; CalGreen; ADA; CA Prop 65
Green Environmental Attribute
EPA Water Sense
Flushing Method
Self Powered Hydroelectric

Description

Ecoefv Exposed Toilet 1.28Gpf Reclaimed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.