This item is Discontinued.

No Product Image Available

Ecofaucet Libella-Wm-M K /Thm 0.11Gpc(0.44L/Cycle Ond20Sec) (Discontinued)

  • Mfr # TEL1D3-D20ET#CP
  • Zoro # G5811173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL1D3-D20ET#CP
Zoro #
G5811173
UPC #
739268353848
Country of Origin
China

Description

ned with you in mind. We’re committed to improving people’s lives and for over a century, we’ve made products that do just that. The Libella® M ECOPOWER® 0.35 GPM Electronic Touchless Sensor Bathroom Faucet with Thermostatic Mixing Valve has a bold and elongated construction that is not only astatically pleasing but ultra-efficient. The ECOPOWER system creates cost effective solutions by harnessing the energy of running water to power itself, both creating and storing power for operation. Although this faucet system is ideal for high-traffic commercial spaces, it is highly efficient and can replenish power stores with no minimum daily usage. The durable, chrome plated spout features a micro-sensor positioned underneath the spout head that accurately detects the user. This self-adjusting sensor ensures a quick, smooth, and consistent water distribution, and the on-demand system means that water flows only when needed and cannot be accidentally left running. The included thermostatic mixing valve allows for fixed water temperature adjustment and prevents scalding. TOTO leads the way in technical innovation, sustainability, and product design with this 0.35 GPM ECOPOWER commercial grade faucet that meets the most rigorous water-saving standards. Easy, wall-mount installation, with no wiring and low-cost maintenance creates a practical and sustainable faucet that is perfect for any commercial grade project. Achieves a 0.11 gpc, and 20 second on-demand water stream. TOTO creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Included items: Libella M spout, operating controller, thermostatic water mixing valve, and mounting hardware. Purchased separately: Water supply line for G1/2 connection. Features: •Beautiful, sleek design with an elongated spout •Electronic touchless sensor faucet •Operated by ECOPOWER® self-generating hydropowered system •Easy, single-hole wall-mount installation with no wiring, and low-cost maintenance •Vandal resistant aerator housing •Durable chrome plated spout body •Equipped with a 0.35 GPM water-saving flow rate •ADA compliant •Strategic location of sensor at tip of spout for instant response time •Thermostatic mixing valve allows for fixed water temperature adjustment and prevents scalding •0.11 GPC with 20 Seconds on-demand water flow •Included items: ECOPOWER® spout body, 0.35 GPM controller, and thermostatic mixing valve TLT20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.