This item is Discontinued.

Toto Ecopower Touchless 1.0 Gpf Toilet F, 1.0 gpf, Self Powered Hydroelectric, Polished Chrome TET6UA32#CP

Ecopower Touchless 1.0 Gpf Toilet F, 1.0 gpf, Self Powered Hydroelectric, Polished Chrome (Discontinued)

  • Mfr # TET6UA32#CP
  • Zoro # G0323834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TET6UA32#CP
Zoro #
G0323834
UPC #
739268333291
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 Yr. Limited

Details

Item
Ecopower Touchless 1.0 Gpf Toilet F
Color
Polished Chrome
Gallons per Flush
1.0
Material
Bronze Casting
Standards
1037/ASME A112.1037/CSA B125.37; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; CA Title 20; CalGreen; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Self Powered Hydroelectric

Description

Ecopower Touchless 1.0 Gpf Toilet F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.