This item is Discontinued.

No Product Image Available

EFlush Valve Concealed Toilet 1.0 Gpf with 4" x 4" Cover Plate (Discontinued)

  • Mfr # TET3UAR#SS
  • Zoro # G5574643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TET3UAR#SS
Zoro #
G5574643
UPC #
739268356962
Country of Origin
China

Description

TOTO® ECOPOWER® 1.0 GPF Toilet Flushometer Valve is ideal for high-traffic spaces, providing an elegant water conservation solution. The in-wall concealed valve adds an additional level of sophistication to the commercial space. Engineered to require no electricity or routine battery replacement, the ECOPOWER Flushometer Valve saves energy and water while providing maximum performance in even the most demanding commercial spaces. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the sensor of the valve. The ECOPOWER flush valve is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. Ensuring that water flows only when needed, the self-adjusting ECOPOWER sensor eliminates ghost flushing that wastes water. A minimum of six seconds in front of the sensor is required to get its acknowledgement, preventing excessive flushing. A manual override flush button is present when needed. The piston and solenoid mechanism, a marked improvement over traditional rubber diaphragm type valves, maintains consistent flush volume under a range of supply pressures. The valve is WaterSense certified and CA Title 20 and CalGreen compliant. The valve is also ADA compliant. Includes flushometer valve and cover plate. Purchased separately: angle stop and vacuum breaker set
Features:
•ECOPOWER 1.0 GPF Toilet Flushometer Valve
•Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
•Powered by the force of running water: No external power source or battery replacement is necessary
•Replenishes power stores with no minimum daily usage
•Programmed timing eliminates ghost flushing that wastes water
•Manual override flush button
•Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
•Tailpiece adjusts for neutral rough-in
•WaterSense® certified and CA Title 20 and CalGreen compliant
•ADA compliant
•Includes flushometer valve
•Purchased separately: angle stop and vacuum breaker set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.