This item is Discontinued.

Toto Faucet, Single Lav, Go(WM) 1.2 GPM Brushed Nickel TLG01310U#BN

Faucet, Single Lav, Go(WM) 1.2 GPM Brushed Nickel (Discontinued)

  • Mfr # TLG01310U#BN
  • Zoro # G5811663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLG01310U#BN
Zoro #
G5811663
UPC #
739268361133
Country of Origin
China

Description

The smooth and effortless design of the TOTO GO 1.2 GPM Wall-Mount Single-Handle Bathroom Faucet boasts a new twist on a traditional design. This faucet features TOTO's innovative Comfort GlideTM Technology that utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction. This allows the user to control water flow in comfort with long-lasting ease of use. The GO faucet uses low-conductivity materials for parts that come into contact with the handle, providing a safe design that inhibits the heat flow and keeps the handle from getting too warm. The WaterSense® certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout and handle, valve. Purchased separately: drain assembly.
Features:
•Sleek and bold side-handle faucet design
•High-efficiency 1.2 GPM flow helps save water without compromising performance
•Smooth handle control with COMFORT GLIDETM technology
•Durable, maintaining the same reliable operability over time
•Diamond-Like Carbon coated ceramic cartridge for protection against friction
•Safe design, low-conductivity materials keep handles from getting too warm
•Solid brass construction with durable chrome finish
•ADA, WaterSense®, CALGreen, and CEC compliant
•Included parts: Spout and handle, valve
•Purchased separately: drain assembly

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.