This item is Discontinued.

Toto Faucet, Widespread Lav, Go 1.2 GPM Polished Nickel TLG01201U#PN

Faucet, Widespread Lav, Go 1.2 GPM Polished Nickel (Discontinued)

  • Mfr # TLG01201U#PN
  • Zoro # G5812442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLG01201U#PN
Zoro #
G5812442
UPC #
739268361430
Country of Origin
China

Description

The TOTO GO Two Handle Widespread 1.2 GPM Bathroom Sink Faucet is a sleek, brilliant design that will compliment any bathroom space. With its solid brass construction and finish, the GO widespread faucet will add beauty and elegance for years to come. The faucet is adjustable for eight to eleven inch spread installations, allowing flexibility and versatility. The double levers allow for complete control over water volume and temperature. The aerated 1.2 GPM flow rate enables you to conserve water, yet does not diminish the performance of the faucet. The faucet is WaterSense certified and ADA compliant. Included items: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod. Items purchased separately: water supply hoses
Features:
•Sleek and dramatic widespread faucet
•High efficiency 1.2 GPM aerated flow
•High performance water flow
•Double lever handles allow control over temperature and volume
•Brass construction with durable finish
•Quarter-turn, ceramic disk valve technology
•Accomodates 8" to 11" spread installation with flexible hose connection
•Three hole installation
•WaterSense compliant; ADA compliant
•Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
•Purchased separately: water supply hoses

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.