Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Series, Cylindrical, Single Spray 1, 1.6 gpf, Brushed Nickel

  • Mfr # TBW02016U4#BN

  • Zoro # G0325550


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Gallons per Flush
1.6
Material
Bronze Casting
Standards
ASSE 1037; CSA B125.3; IAPMO(cUPC); ASSE; UPC; IPC; NSPC; NPC; ADA; CA Prop 65
Manufacturers Warranty Length
3 Yr. Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBW02016U4#BN
Zoro #
G0325550
UPC #
739268342927
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 Yr. Limited

Details

Color
Brushed Nickel
Gallons per Flush
1.6
Material
Bronze Casting
Standards
ASSE 1037; CSA B125.3; IAPMO(cUPC); ASSE; UPC; IPC; NSPC; NPC; ADA; CA Prop 65
Item
G Series,Cylindrical,Single Spray 1

Description

G Series,Cylindrical,Single Spray 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.