This item is Discontinued.

Toto GE T20S32AM AC Powered 0.35 GPM Single Hole Touchless Bathroom Faucet, Polished Chrome T20S32AM#CP

GE T20S32AM AC Powered 0.35 GPM Single Hole Touchless Bathroom Faucet, Polished Chrome (Discontinued)

  • Mfr # T20S32AM#CP
  • Zoro # G909074758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T20S32AM#CP
Zoro #
G909074758
UPC #
739268415362
Country of Origin
Japan

Dimensions

Height
5.9375 in

Details

Material
Brass
Color
Polished Chrome
Weight
3.35 lbs

Description

The TOTO GE AC powered 0.35 GPM touchless bathroom faucet with mixing valve, 20 second on-demand flow is ideal for high-traffic spaces, providing an elegant water conservation solution. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.35 GPM 20 second on-demand faucet uses only 0.12 gallons per cycle and is CEC and CALGreen compliant. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow, and when hands are removed, the water will stop. The Eco Cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. The included mixing valve allows for water temperature adjustment. Easy installation and low-cost maintenance makes this faucet practical, sustainable, and durable. Included items: spout, operating controller, mixing valve, and mounting hardware included.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.