This item is Discontinued.

Toto Gooseneck T24T32AT AC Powered 0.35 GPM Single Hole Touchless Vessel Bathroom Faucet, Chrome T24T32AT#CP

Gooseneck T24T32AT AC Powered 0.35 GPM Single Hole Touchless Vessel Bathroom Faucet, Chrome (Discontinued)

  • Mfr # T24T32AT#CP
  • Zoro # G309074723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T24T32AT#CP
Zoro #
G309074723
UPC #
739268415300
Country of Origin
Japan

Dimensions

Height
13.5625 in

Details

Material
Brass
Color
Polished Chrome
Weight
3.57 lbs

Description

The TOTO gooseneck vessel AC powered 0.35 GPM touchless bathroom faucet with thermostatic mixing valve, 20 second on-demand flow is ideal for high-traffic spaces, providing an elegant water conservation solution. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.35 GPM 20 second on-demand faucet uses only 0.12 gallons per cycle and is CEC and CALGreen compliant. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow, and when hands are removed, the water will stop. The included thermostatic mixing valve allows fixed water temperature adjustment and prevents scalding. Easy installation and low-cost maintenance makes this faucet practical, sustainable, and durable. Soft Flow technology gives a soft but enriching feel to the water with little to no splashing. Included items: spout, operating controller, thermostatic mixing valve, and mounting hardware included.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.