
Guinevere 1.28 GPF One Piece Elongated Toilet with Tornado Flush
Mfr # MS974224CEFG#01
Zoro # G910905010
product price:Â $1,167.99
/eaKey Features
Bowl Shape
Elongated
Width
20 in
Bowl Depth
32 in
Finish
Cotton
One Piece/Two Piece
One Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS974224CEFG#01
Zoro #
G910905010
UPC #
739268144057
Country of Origin
China
Dimensions
Width
20 in
Bowl Depth
32 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
One Piece
Description
The TOTO Eco Guinevere Elongated 1.28 GPF Universal Height Skirted Toilet with CEFIONTECT has classic, decorative look and projects TOTOs mark of excellence: People Planet Water.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.