This item is Discontinued.

Toto Guinevere, 1Hole 2438 Lav, Pedcotton, Single Hole Mount, Cotton 1 Hole LPT972#01

Guinevere, 1Hole 2438 Lav, Pedcotton, Single Hole Mount, Cotton 1 Hole (Discontinued)

  • Mfr # LPT972#01
  • Zoro # G1761656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPT972#01
Zoro #
G1761656
UPC #
739268054875
Country of Origin
Indonesia

Details

Item
Guinevere,1Hole 2438 Lav,Pedcotton
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Flow Outlet Type
Rear Overflow
Number of Holes
1
Finish
Cotton
Material
Vitreous china

Description

Item Guinevere,1Hole 2438 Lav,Pedcotton

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.