This item is Discontinued.

Toto Hand Shower, Polished Chrome, Wall TS101V#CP

Hand Shower, Polished Chrome, Wall (Discontinued)

  • Mfr # TS101V#CP
  • Zoro # G0328691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS101V#CP
Zoro #
G0328691
UPC #
739268206984
Country of Origin
China

Dimensions

Height
2"
Width
1-5/8"
Depth
2-5/16"

Details

Item
Hand Shower
Features
Connects Handshower To Standard 1/2Ó Shower Arm, G 1/2Ó Connection, Fits Toto Shower Hose With Swivel Nut
Mounting Type
Wall
Finish
Polished Chrome
Material
Plastics

Description

Handshower Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.