This item is Discontinued.

Toto Hand Shower, Polished Chrome, Wall TS112F51#CP

Hand Shower, Polished Chrome, Wall (Discontinued)

  • Mfr # TS112F51#CP
  • Zoro # G0328384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS112F51#CP
Zoro #
G0328384
UPC #
739268272859
Country of Origin
China

Dimensions

Height
10-1/8"
Width
4-1/16"
Depth
3-27/64"
Face Dia.
4-1/16"

Details

Item
Hand Shower
Features
Single Spray, Rubber Nozzles To Prevent Limescale Build Up
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Polished Chrome
Shower Head Type
Single Spray
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Plastics

Description

Handshower 5 1Mode 2.5Gpm Aerial Traditi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.