This item is Discontinued.

Toto Helix T26S53EM ECOPOWER 0.5 GPM Single Hole Touchless Bathroom Faucet, Polished Chrome T26S53EM#CP

Helix T26S53EM ECOPOWER 0.5 GPM Single Hole Touchless Bathroom Faucet, Polished Chrome (Discontinued)

  • Mfr # T26S53EM#CP
  • Zoro # G909074833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T26S53EM#CP
Zoro #
G909074833
UPC #
739268415942
Country of Origin
Japan

Dimensions

Height
8.125 in

Details

Material
Brass
Color
Polished Chrome
Weight
2 lbs

Description

The TOTO Helix Ecopower 0.5 GPM touchless bathroom faucet with mixing valve, 20 second continuous flow is ideal for high-traffic spaces, providing an elegant water conservation solution. Powered by the force of running water, the Ecopower hydro-turbine creates an electrical current that is stored in rechargeable cells to power operation of the faucet. No external power source, wiring, or battery replacement is necessary. The Ecopower system is highly efficient, replenishing power stores with no minimum daily usage. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.5 GPM 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CALGreen compliant. The water will flow continuously for 20 seconds, preventing water waste from the faucet being left running. The included mixing valve allows for water temperature adjustment. Easy installation and low-cost maintenance makes this faucet practical, sustainable, and durable. The Eco Cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. Included items: spout, operating controller, mixing valve, and mounting hardware included. Purchased separately: water supply line for G 1/2 in. connection.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.