This item is Discontinued.

Toto Kiwami Oval Vessel Lavatory LT474G#01

Kiwami Oval Vessel Lavatory (Discontinued)

  • Mfr # LT474G#01
  • Zoro # G3875278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT474G#01
Zoro #
G3875278
UPC #
739268330795
Country of Origin
Viet Nam

Dimensions

Overall Length
16.5625 in
Overall Width
23.625 in
Overall Height
3.5625 in
Bowl Depth
3.125 in

Details

Body Material
Ceramic
Mounting Type
Vessel
Color
Cotton White
Weight
21 lb
Bowl Shape
Oval
Includes
Drain

Description

Upgrade your bathroom counter instantly with the TOTO® Kiwami® Oval Vessel Bathroom Sink. Designed with CEFIONTECT® technology, the Kiwami oval sink is a modern and elegant sink that incorporates beautiful thin edges. CEFIONTECT glaze keeps your sink cleaner longer by prohibiting mold and debris from adhering to the surface of the sink. Crafted with the extremely smooth and durable Linear Ceram material and finished with a decorative drain cover. For use with included grid drain assembly only. The Kiwami Renesse Vessel Sink is ADA compliant. Includes drain and installation template. Faucet sold separately. Recommend using faucet with maximum height of 8 inches.
Features:
•Modern and elegant, oval vessel bathroom sink
•Designed with thin, rounded edges achieving a decorative design
•CEFIONTECT ceramic glaze minimizes debris and mold from sticking to surface
•Expertly crafted with Linear Ceram to maintain it's smooth, thin design for years to come
•For use with included drain # only
•ADA compliant
•Includes drain and installation template
•Faucet sold separately
•Faucets over 8 inches are not recommended

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.