Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Modern R, Wall Tub Spout, Polished Ch TBG01001U#CP

Modern R, Wall Tub Spout, Polished Ch (Discontinued)

  • Mfr # TBG01001U#CP
  • Zoro # G0331771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBG01001U#CP
Zoro #
G0331771
UPC #
739268342644
Country of Origin
China

Dimensions

Depth
7-13/16"
Height
2-5/8"
Width
2-5/8"

Details

Material
Brass
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Item
Tub Spout
Features
Laminar Flow
Connection
1/2" FNPT

Description

Modern R,Wall Tub Spout,Polished Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.