Shop TOTO
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Neorest LS Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat
- Mfr # MS8732CUMFG#01N
- Zoro # G910905034
product price:Â
$
9,582.99
/ea
Key Features
Bowl Shape
Elongated
Width
16.125 in
Bowl Depth
28.5 in
One Piece/Two Piece
One Piece
Finish
Cotton with Nickel Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS8732CUMFG#01N
- Zoro #
- G910905034
- UPC #
- 739268448377
- Country of Origin
- China
- Bowl Shape
- Elongated
- One Piece/Two Piece
- One Piece
- Finish
- Cotton with Nickel Trim
Dimensions
- Width
- 16.125 in
- Bowl Depth
- 28.5 in
Description
TOTO Neorest LS Dual Flush 1.0 or 0.8 GPF ADA Height Toilet with Integrated Bidet Seat and EWATER+ is the pinnacle of bathroom luxury and modernity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.