
Nexus 1 GPF Two Piece Elongated Toilet, CEFIONTECT Glaze, Tornado Flush, EWATER+
Mfr # MW4424726CUFG#01
Zoro # G010904951
product price:Â $2,270.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Bowl Shape
Elongated
Width
18.5 in
Bowl Depth
28.625 in
Finish
Cotton
One Piece/Two Piece
Two Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW4424726CUFG#01
Zoro #
G010904951
UPC #
739268445857
Country of Origin
China
Dimensions
Width
18.5 in
Bowl Depth
28.625 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
Two Piece
Description
The TOTO WASHLET+ Nexus 1G Two-Piece Elongated 1.0 GPF Toilet and Contemporary WASHLET S7 Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.