Zoro Homepage

Nexus 1G 1Pc Toilet Cotton

  • Mfr # MS642234CUFG#01

  • Zoro # G3875323


product price: $1,129.99
/ea
Free Shipping & Returns

Key Features

Color
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS642234CUFG#01
Zoro #
G3875323
UPC #
739268340114
Country of Origin
Viet Nam

Details

Color
Cotton
Item
CON WTR CLST 7L YB

Description

The TOTO Nexus 1G One-Piece Elongated 1.0 GPF Universal Height Skirted Toilet with CEFIONTECT has a sleek and clean high-profile design, upholding TOTO’s vision to create a culture of comfortable, healthy living. The TOTO Nexus features a modern, one-piece design that will instantly elevate any bathroom décor. The one-piece design is not only aesthetically pleasing, but also offers the benefit of being easier to clean versus a two-piece toilet. By removing the gap between the tank and bowl, dirt and debris have no place to hide. An additional benefit of the one-piece toilet is that there is no threat of leaks from bolts or gaskets that can occur in two-piece toilets. The Skirted Design of the TOTO Nexus conceals the trapway, which enhances the fluid design of the toilet and adds an additional level of sophistication. Skirted Design toilets also eliminate the need to reach behind the bowl to clean the nooks and crannies of the exterior trapway. The TOTO Nexus 1G features TOTO’s industry leading 1G technology, offering a powerful flush that flushes completely and fully with only one gallon of water. The TOTO Nexus features TOTO’s TORNADO FLUSH, a hole-free rim design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Nexus includes CEFIONTECT, a layer of ceramic glaze that minimizes waste from sticking to ceramic surfaces. This feature, coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This one-piece toilet is designed in TOTO’s Universal Height, which allows for a more comfortable seat position across a wide range of users. This Nexus model is TOTO T40 WASHLET®+ compatible for when you are ready to upgrade. WASHLET®+ toilets feature a channel on the bowl surface to help conceal your WASHLET®+ supply line and power cord creating a seamless integration. This Nexus one-piece model is also equipped with Auto Flush compatibility for when you have upgraded to a TOTO Auto Flush ready WASHLET. The Nexus comes ready for install into a 12" rough-in, but may be adapted for a 14" rough-in with the purchase of a separately sold adapter. The Nexus meets the standards for EPA WaterSense®, and California’s CEC and CALGreen requirements. Features a left-hand chrome trip lever and includes TOTO's ultra slim SoftClose® seat, SS234.


  • • Ultra slim SoftClose® seat included.
  • • Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, and water supply lines.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.