ONE PIECE TOILET - ELONGATED
- Mfr # MS608114CEFG#01
- Zoro # G625018449
product price:Â
$
523.00
/ea
Free Shipping & Returns
Key Features
Flush Handle Type
Left Hand Trip Lever
Rough-In
12 in
Series
Ultramax
Rim Height
17 1/4 in
Collection
Ultramax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS608114CEFG#01
- Zoro #
- G625018449
- UPC #
- 739268482562
- Country of Origin
- United States
Dimensions
- Rim Height
- 17 1/4 in
- Manufacturers Warranty Length
- 1 yr
- Water Surface Width
- 7 in
- Trapway Diameter
- 2 in
- Water Surface Length
- 9 in
Details
- Item
- Tank Toilet
- Flush Handle Type
- Left Hand Trip Lever
- Rough-In
- 12 in
- Series
- Ultramax
- Collection
- Ultramax
- Color
- Cotton
- ADA Compliant
- ADA Compliant
- Ligature-Resistant
- Not Ligature-Resistant
- Includes
- Elongated Front Bowl, SS114 SoftClose Seat
- Gallons per Flush
- 1.28 gpf
- Product Type
- Tank Toilet
- Features
- Cefiontech Ceramic Glaze, Decorative High-Profile Tank, High-Efficiency Tornado Flush System, Universal Height
- Standards
- ASME A112.19.2/CSA B45.1, EPA, IAPMO (cUPC)
- Number of Pieces
- 1
- Wire Color
- Cotton
Description
Tank Toilet
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.