Shop TOTO
See all product information
Create Account
ONE PIECE TOILET - ELONGATED
- Mfr # MS608114CEFRG#01
- Zoro # G325018077
product price:Â
$
523.00
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.28 gpf
Water Surface Width
7 in
ADA Compliant
ADA Compliant
Ligature-Resistant
Not Ligature-Resistant
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS608114CEFRG#01
- Zoro #
- G325018077
- UPC #
- 739268482609
- Country of Origin
- United States
Dimensions
- Water Surface Width
- 7 in
- Manufacturers Warranty Length
- 1 yr
- Trapway Diameter
- 2 in
- Rim Height
- 17 1/4 in
- Water Surface Length
- 9 in
Details
- Item
- Tank Toilet
- Gallons per Flush
- 1.28 gpf
- ADA Compliant
- ADA Compliant
- Ligature-Resistant
- Not Ligature-Resistant
- Number of Pieces
- 1
- Series
- Ultramax
- Product Type
- Tank Toilet
- Includes
- Elongated Front Bowl, SS114 SoftClose Seat
- Standards
- ASME A112.19.2/CSA B45.1, EPA, IAPMO (cUPC)
- Rough-In
- 12 in
- Collection
- Ultramax
- Flush Handle Type
- Right Hand Trip Lever
- Features
- Cefiontech Ceramic Glaze, Decorative High-Profile Tank, High-Efficiency Tornado Flush System, Universal Height
- Color
- Cotton
- Wire Color
- Cotton
Description
Tank Toilet
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.