Promenade 1Hole Lav, Ped Cotton, Single Hole Mount, Cotton 1 Hole

  • Mfr # LPT530N#01

  • Zoro # G1763887


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Flow Outlet Type
Rear Overflow
Number of Holes
1
Finish
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPT530N#01
Zoro #
G1763887
UPC #
739268026759
Country of Origin
Mexico

Details

Item
Promenade 1Hole Lav,Ped Cotton
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Flow Outlet Type
Rear Overflow
Number of Holes
1
Finish
Cotton
Material
Vitreous china

Description

Item Promenade 1Hole Lav,Ped Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.