Toto
Rain Shower, Polished Chrome, Wall; Ceiling
Mfr # TS112B12#CP
Zoro # G0335043
original price:
$943.78
5% off
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rubber Nozzles to Prevent Limescale Build Up
- Flow Rate 2.5 gpm
- Mounting Type Wall; Ceiling
- Height 12"
- Width 12"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Malleable Iron Coupling Class 300 (1LBY6)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3168 60 56)
- DELTA Metering Single Hole Mount, 1 Hole Bathroom Faucet (87T111)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In (62001)
- TOTO Manual Flushing Button (TH559EDV506)
- TOTO Rectangle Push Plate In Wall Tank Sys. (YT800#WH)
- KOHLER Showerhead, 5-1/2" Face Dia., Metal (K-72425-CP)
- MOEN Voss Chrome M-CORE 3-Series Valve Only (UT3691)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX260225PWREV)
- DURA FAUCET DESIGNER RV SHOWER FAUCET - BRUSHED SATIN NICKEL (DF-SA100L-SN)
- Toto Showerheads and Tub Faucets