Zoro Homepage

Rp Wall Hung, D-Shape, Bowl Cotton, 1.28/0.9 gpf, DynaMax; Tornado Flush, Wall Mount, D-Shaped

  • Mfr # CT447CFG#01

  • Zoro # G0336181


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Bowl Shape
D-Shaped
Color
Cotton
Gallons per Flush
1.28/0.9
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT447CFG#01
Zoro #
G0336181
UPC #
739268338340
Country of Origin
India

Dimensions

Width
15"
Depth
22-7/8"
Bowl Depth
11-13/16"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Wall
Bowl Shape
D-Shaped
Color
Cotton
Gallons per Flush
1.28/0.9
Material
Vitreous China
Flushing Method
DynaMax; Tornado Flush
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1, ASME A112.19.14; ASME A112.6.2; IAPMO PS50, CSA B125.3; ASSE1002; ASME A112.4.2; ASME A112.18.1/CSA; IAPMO (cUPC); EPA; AB715; UPC; IPC; NSPC; NPC
Item
Rp Wall Hung,D-Shape,Bowl Cotton
Includes
CEFIONTECT Ceramic Glaze

Description

Rp Wall Hung,D-Shape,Bowl Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.