This item is Discontinued.

Toto Sensor Helix Ecofaucet Kit 0.11Gpc Polished Chr, Single Hole Mount, Polished chrome 1 Hole TEL113-D20E#CP

Sensor Helix Ecofaucet Kit 0.11Gpc Polished Chr, Single Hole Mount, Polished chrome 1 Hole (Discontinued)

  • Mfr # TEL113-D20E#CP
  • Zoro # G2415063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEL113-D20E#CP
Zoro #
G2415063
UPC #
739268334915
Country of Origin
China

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
0.35 gpm
Flow Outlet Type
Vandal Resistant Aerator
Item
Helix Ecofaucet Kit 0.11Gpc Polished Chr
Material
Durable Chrome

Description

Item Helix Ecofaucet Kit 0.11Gpc Polished Chr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.