This item is Discontinued.

Toto Single Hole Mount, 1 Hole Supreme, 1Hole Self Rim Ct Lav, Cotton, Cotton LT511G#01

Single Hole Mount, 1 Hole Supreme, 1Hole Self Rim Ct Lav, Cotton, Cotton (Discontinued)

  • Mfr # LT511G#01
  • Zoro # G1767177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT511G#01
Zoro #
G1767177
UPC #
739268647411
Country of Origin
Mexico

Details

Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Cotton
Flow Outlet Type
Front Overflow
Item
Supreme,1Hole Self Rim Ct Lav,Cotton
Material
Vitreous china

Description

Item Supreme,1Hole Self Rim Ct Lav,Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.