This item is Discontinued.

No Product Image Available

Spout Assy Libella (0.35/Q) (Discontinued)

  • Mfr # TELS1A3#CP
  • Zoro # G5811155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TELS1A3#CP
Zoro #
G5811155
UPC #
739268332546
Country of Origin
China

Description

At TOTO®, we design simple, brilliant, and elegant solutions for basic human needs where every innovation and detail is designed with you in mind. We’re committed to improving people’s lives and for over a century, we’ve made products that do just that. The Libella® Commercial Spout has a modern and bold construction and is designed to pair with TOTO®’s 0.35 GPM ECOPOWER® faucet controller. This ECOPOWER system creates cost effective solutions by harnessing the energy of running water to power itself, both creating and storing power for operation. Although this faucet system is ideal for high-traffic commercial spaces, is highly efficient and can replenish power stores in as little as five daily uses replenishing power stores with no minimum daily usage. The durable, chrome plated spout features a micro-sensor positioned underneath the spout head that accurately detects the user. This self-adjusting sensor ensures a quick, smooth, and consistent water distribution, and the on-demand system means that water flows only when needed and cannot be accidentally left running. When paired with the ECOPOWER® controller system, this commercial grade standard spout is CEC and CalGreen compliant. Easy installation, with no wiring and low-cost maintenance, makes this faucet practical, sustainable, and durable. Achieves a 0.11 gpc, 20 second on-demand flow rate when paired with required ECOPOWER 0.35 GPM controller. TOTO® creates a clean, relaxed, and refreshing lifestyle by designing for every part of the bathroom and striving to bring more to every moment you spend there. Included items: Libella® spout only. Purchase separately: required ECOPOWER 0.35 GPM controller, water supply line for G1/2 connection, and optional thermostatic or mechanical mixing valve for water that is not pre-mixed. Features: •Beautiful, sleek design •Electronic touchless sensor faucet •Pairs with TOTO® ECOPOWER® self-generating hydropowered system •Easy, single- hole mount installation with no wiring, and low-cost maintenance •Vandal resistant aerator housing •Durable chrome plated spout body •Equipped with a 0.35 GPM water-saving flow rate •ADA compliant •Strategic location of sensor at tip of spout for instant response time •0.11 GPC with 20 Seconds on-demand water flow •Included items: ECOPOWER® spout body only •Purchase separately: ECOPOWER 0.35 GPM required controller and optional thermostatic or mechanical mixing valve for water that is not pre-mixed.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.