This item is Discontinued.

Toto Standard R T28S53AT AC Powered 0.5 GPM Single Hole Touchless Bathroom Faucet, Brushed Nickel T28S53AT#BN

Standard R T28S53AT AC Powered 0.5 GPM Single Hole Touchless Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # T28S53AT#BN
  • Zoro # G809074544
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T28S53AT#BN
Zoro #
G809074544
UPC #
739268420663
Country of Origin
Japan

Dimensions

Height
6.125 in

Details

Material
Brass
Color
Brushed Nickel
Weight
2.28 lbs

Description

The TOTO Standard R AC powered 0.5 GPM touchless bathroom faucet with thermostatic mixing valve, 20 second continuous flow is ideal for high-traffic spaces, providing an elegant water conservation solution. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.5 GPM 20 second continuous flow faucet uses only 0.17 gallons per cycle and is CEC and CALGreen compliant. The water will flow continuously for 20 seconds, preventing water waste from the faucet being left running. The included thermostatic mixing valve allows fixed water temperature adjustment and prevents scalding. Easy installation and low-cost maintenance makes this faucet practical, sustainable, and durable. The Eco Cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. Included items: spout, operating controller, thermostatic mixing valve, and mounting hardware included. Purchased separately: water supply line for G 1/2 in. connection. Requires 120V AC power supply.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.