
Supreme, 1Hole Lavatory, Ebony, Single Hole Mount, Cotton 1 Hole
Mfr # LT241#51
Zoro # G1767204
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT241#51
Zoro #
G1767204
UPC #
739268679771
Country of Origin
Mexico
Details
Item
Supreme,1Hole Lavatory,Ebony
Mounting Hole Center to Center
Single Hole
Mounting Type
Single-Hole Mount
Number of Holes
1
Flow Outlet Type
Rear Overflow
ADA Compliant
Yes
Finish
Cotton
Material
Vitreous china
Description
Item Supreme,1Hole Lavatory,Ebony
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.