Toto SW3004#01 A2 Washlet Elongated Soft Close Bidet Seat
- Mfr # SW3004#01
- Zoro # G210152879
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
For Bowl Shape
Elongated
Color
Cotton White
Hinge Material
Plastic
Overall Width
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW3004#01
- Zoro #
- G210152879
- UPC #
- 739268417571
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 20.5 in
Details
- For Bowl Shape
- Elongated
- Color
- Cotton White
- Hinge Material
- Plastic
Description
The TOTO WASHLET A2 Elongated Electronic Bidet Toilet Seat delivers ecology-minded luxury with a streamlined design. Unlike traditional toilet paper that can often be rough and ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. The WASHLET A2 is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating stream. The control settings are located on a conveniently attached arm control panel. The spray wand is self-cleaning, intuitively cleaning itself before and after each use. The WASHLET features a heated SoftClose seat that offers three temperature settings. Adjustable water temperature and water pressure with three temperature settings and five pressure settings. Using a WASHLET reduces the need for toilet paper, saving trees and water used to manufacture each roll. Spa-level effortlessness and true accessibility is delivered, providing an exhilarating and incredibly easy-to-use experience for everyone! Whether you're looking to enjoy an additional pampered touch or looking to enjoy more independence in your regular bathroom routine, WASHLET provides next-level performance to satisfy all your needs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.