This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Tornado, Floor Mount, Elongated, Cotton MS644114CEFG#01

Tank Toilet, 1.28 gpf, Tornado, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # MS644114CEFG#01
  • Zoro # G6808505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS644114CEFG#01
Zoro #
G6808505
UPC #
739268185289
Country of Origin
United States

Dimensions

Width
17-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-1/8"
Depth
28-3/8"
Trapway Dia.
2-1/8"
Rim Height
16-1/8"
Height
25-9/16"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CALGreen; ADA
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado
Water Surface Area
6-7/8" x 9-3/4"
Collection
Carolina II
Seat Material
Polypropylene
Bowl Mfr. Model Number
SS114#01
Includes
CEFIONTECT Ceramic Glaze; SS114 SoftClose seat
Green Certification or Other Recognition
WaterSense Approved
Flush Valve Type
Flapper
One Piece/Two Piece
One Piece
Features
This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative G-Max Flushing System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade.
With Seat/Without Seat
With Seat
Rough-In
12"
Flush Handle
Left Hand Trip Lever
ADA Compliance
Yes
Flush Mode
Single Flush
Brand and Series
Toto Carolina(R) II
Weight Capacity
300 lb.
Number of Pieces
One Piece

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.