This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White CST474CEFG#11

Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # CST474CEFG#11
  • Zoro # G6392145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST474CEFG#11
Zoro #
G6392145
UPC #
739268172760
Country of Origin
Multiple

Dimensions

Width
16-1/2"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-1/2"
Depth
28-1/2"
Height
30"
Trapway Dia.
2-1/8"
Rim Height
17-1/4"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Tornado Flush
Features
This Model Features a Sleek, High Profile, Two-Piece, Skirted Trap Design with. This Fixture Features Our Powerful Double Cyclone Flushing System, with Sanagloss Glaze for Superior Bowl Rinse. This Toilet Meets Watersense Standards and Is ADA Compliant.
With Seat/Without Seat
Without Seat
Green Certification or Other Recognition
WaterSense Approved
Rough-In
12"
Flush Handle
Left Hand Trip Lever
Seat Material
Polypropylene
Water Surface Area
6-7/8" x 9-3/4"
Collection
Vespin II
One Piece/Two Piece
Two Piece
Flush Valve Type
Flapper
Includes
CEFIONTECT Ceramic Glaze
Bowl Mfr. Model Number
SS114#11
ADA Compliance
Yes
Number of Pieces
Two Piece
Weight Capacity
300 lb.
Flush Mode
Single Flush
Brand and Series
Toto Vespin(R) II

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.