This item is Discontinued.

Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Cotton CST423SFG#01

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Cotton (Discontinued)

  • Mfr # CST423SFG#01
  • Zoro # G9190662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST423SFG#01
Zoro #
G9190662
UPC #
739268155121
Country of Origin
Thailand

Dimensions

Width
19-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
23-3/8"
Depth
26-3/8"
Trapway Dia.
2-1/8"
Rim Height
16-1/8"
Height
34-1/2"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Round
Color
Cotton
Gallons per Flush
1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65
Flushing Method
G-Max
With Seat/Without Seat
Without Seat
Collection
Promenade
Includes
CEFIONTECT Ceramic Glaze
Flush Valve Type
Flapper
Features
A Traditionally Style, Universal Height Fixture Equipped with the G-Max Flushing System and Sanagloss Glaze for Superior Bowl Rinse.
Flush Handle
Left Hand Trip Lever
Rough-In
12"
One Piece/Two Piece
Two Piece
Bowl Mfr. Model Number
SS113#01
Seat Material
Polypropylene
Water Surface Area
8-7/8" x 6-3/8"

Description

Tank Toilet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.