This item is Discontinued.

Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Sedona Beige CST743S#12

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Sedona Beige (Discontinued)

  • Mfr # CST743S#12
  • Zoro # G7052927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST743S#12
Zoro #
G7052927
UPC #
739268025936
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
22-7/8"
Depth
26-3/8"
Trapway Dia.
2-1/8"
Rim Height
14-5/8"
Height
14-5/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Round
Color
Sedona Beige
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Flushing Method
G-Max
Flush Handle
Left Hand Trip Lever
Water Surface Area
10" x 8-1/2"
Includes
Bolt Caps, Trip Lever, Fittings
Flush Valve Type
Flapper
Rough-In
12"
Bowl Mfr. Model Number
SS113#12
With Seat/Without Seat
Without Seat
One Piece/Two Piece
Two Piece
Seat Material
Polypropylene
Collection
Eco Drake
Features
Classic in Design, This Two-Piece Round Front Model Is Equipped with the High Performance G-Max Flushing System. Standard Height.
ADA Compliance
No
Number of Pieces
Two Piece
Flush Mode
Single Flush
Brand and Series
Toto Eco Drake(R)

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO, NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.