This item is Discontinued.

Toto Thermostatic Mixing Rough Valve 3/4" TSTT

Thermostatic Mixing Rough Valve 3/4" (Discontinued)

  • Mfr # TSTT
  • Zoro # G0342813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSTT
Zoro #
G0342813
UPC #
739268138841
Country of Origin
China

Dimensions

Width
6"
Depth
5-5/16"

Details

Item
Thermostatic Mixing Valve
Features
Shape Memory Alloy (SMA) Coil, Corrosion Resistant
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Thermostatic Mixing Rough Valve 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.