Shop TOTO
See all product information
Create Account
THERMOSTATIC MIXING VALVE
- Mfr # TLE05701U
- Zoro # G123436912
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 1/8 in
Compatible Brand
TOTO
Inlet Connection Type
NPSM
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
80 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLE05701U
- Zoro #
- G123436912
- UPC #
- 739268411890
- Country of Origin
- Japan
Dimensions
- Overall Width
- 4 1/8 in
- Overall Height
- 2 1/2 in
- Overall Length
- 4 1/8 in
Details
- Item
- Mixing Valve
- Compatible Brand
- TOTO
- Inlet Connection Type
- NPSM
- Flow Rate - Maximum
- 0.5 gpm
- Pressure - Maximum
- 80 psi
- Material
- Brass
- Temperature - Maximum
- 110 Degrees F
- Compatible Manufacturer Part Number
- TLE28002U1#CP
- Temperature - Minimum
- 39 Degrees F
- For Water Temperature
- Hot/Cold
- Product Type
- Mixing Valve
- Series
- T28S51
- Standards
- ADA Compliant, ASME A112.18.1/CSA B125.1, CA Prop 65 Warning, CEC, IAPMO(cUPC), NSF 372, UL 1951, CSA C22.2 No.14 and 68
Description
THERMOSTATIC MIXING VALVE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.