This item is Discontinued.

Toto Three Way, Diverter, Shower Valve TBN01101U#CP

Three Way, Diverter, Shower Valve (Discontinued)

  • Mfr # TBN01101U#CP
  • Zoro # G0342831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBN01101U#CP
Zoro #
G0342831
UPC #
739268342569
Country of Origin
China

Dimensions

Height
2-3/4 in
Width
2-3/4 in
Depth
2-5/8" to 3-11/16"

Details

Item
3-Way Diverter Valve
Finish
Polished Chrome
Features
Corrosion Resistant, Ceramic Disk Valve Cartridge, Meets California Water Efficiency CEC Leakage Regulations, (3) Independent Outlets, Positive Shut Off Positions
Material
Bronze
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Connection
1/2" NPT

Description

Three Way,Diverter,Shower Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.