This item is Discontinued.

Toto Toilet, 1.0/1.28/1.6 gpf, Siphon Jet, Wall Mount, Elongated, Cotton CT708UV#01

Toilet, 1.0/1.28/1.6 gpf, Siphon Jet, Wall Mount, Elongated, Cotton (Discontinued)

  • Mfr # CT708UV#01
  • Zoro # G9032919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT708UV#01
Zoro #
G9032919
UPC #
-
Country of Origin
India

Dimensions

Width
15-3/4"
Depth
24-15/16"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0/1.28/1.6
Material
Vitreous China
Flushing Method
Siphon Jet
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65
Item
Toilet
Includes
1-1/2" Back Spud Inlet; Less Seat

Description

Toilet,Elongated,Wall Mount,Cotton White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.