Shop All Toilets
Toto
Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton
Mfr # CST244EF#01
Zoro # G9048617
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color Cotton
- Gallons per Flush 1.28
- Material Vitreous China
Product Information
Dimensions
Width | 15-1/4" |
Manufacturers Warranty Length | 1 Yr. Limited |
Bowl Depth | 24-3/8" |
Depth | 28-5/8" |
Details
Description
Toilet,Elongated,Entrada,1.28GPF,C244E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE FAUCET CNNCTR 1/2"" PUSH (24657Z)
- APOLLO PEX 3/4 in. Brass PEX Barb x Male Pipe Thread Adapter Jar (25-Pack), 25PK (APXMA3425JR)
- MOEN Posi-Temp(R) All-Metal Trim Kits Classic Brushed Nickel (T8370CBN)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-5AKL-CP)
- TOTO Neorest LS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8732CUMFG#01S)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Cotton White (MS646234CEMFGN#01)
- TOTO Ultramax II 1.28 GPF One-Piece Elongated Toilet with Right Hand Lever, Seat Included, White (MS604124CEFRG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (CST243EFR#01)
- TOTO Nexus 1Pc Toilet 1.28Gpf - Cot Ton (MS642124CEFG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114EL#11)
- DURAVIT Toilet WMt, 21 1/4", Starck 3 Wht Durafix, 4.5 l gpf, Wall Mount, White Alphin (2527090092)
- Toto Toilets