Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toto Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White MS853113E#11

Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Colonial White (Discontinued)

  • Mfr # MS853113E#11
  • Zoro # G9047871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS853113E#11
Zoro #
G9047871
UPC #
739268159471
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
26-5/8"
Bowl Depth
22-13/16"
Height
27-1/8"
Rim Height
14 5/8 in
Manufacturers Warranty Length
1 Yr. Limited
Trapway Dia.
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose
Flushing Method
E-Max
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CALGreen
Item
Toilet
One Piece/Two Piece
One Piece
Collection
Eco Ultimate
Green Certification or Other Recognition
WaterSense Approved
Includes
SS113 SoftClose Seat
Water Surface Area
10-1/4 in x 8-1/4 in
Flush Valve Type
Flapper
With Seat/Without Seat
With Seat
Bowl Mfr. Model Number
SS113#11
Seat Material
Polypropylene
Flush Handle
Left Hand Trip Lever
Features
This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative E-Max Flushing System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade. ADA Height.
Rough-In
12 in
ADA Compliance
No
Flush Mode
Single Flush
Number of Pieces
One Piece
Weight Capacity
300 lb
Brand and Series
Toto Eco Ultimate(R)

Description

Toilet,Eco,Ultramax,Round Front,One Piece,Cln

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.