This item is Discontinued.

Toto Toilet, 1.6 gpf, Power Gravity, Floor Mount, Round, Colonial White MS853113#11

Toilet, 1.6 gpf, Power Gravity, Floor Mount, Round, Colonial White (Discontinued)

  • Mfr # MS853113#11
  • Zoro # G9049098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS853113#11
Zoro #
G9049098
UPC #
739268390010
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
26-5/8"
Bowl Depth
22-13/16"
Rim Height
14 5/8 in
Height
27-1/8"
Trapway Dia.
2 1/8 in
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Round
Color
Colonial White
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Flushing Method
Power Gravity
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Item
Toilet
One Piece/Two Piece
One Piece
Collection
Ultimate
Flush Valve Type
Flapper
Flush Handle
Left Hand Trip Lever
Bowl Mfr. Model Number
SS113#11
Seat Material
Polypropylene
Includes
SS113 SoftClose Seat
Rough-In
12 in
With Seat/Without Seat
With Seat
Features
This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative E-Max Flushing System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade.
Water Surface Area
10-1/4 in x 8-1/4 in
ADA Compliance
No
Number of Pieces
One Piece
Weight Capacity
300 lb
Flush Mode
Single Flush
Brand and Series
Toto Ultimate(R)

Description

Toilet,Ultimate,Round,One Piece,Sc SeWht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.